Shop All Work Pants and Shorts
5.11
Stryke Pant, Khaki, 32 32
Mfr # 74369
Zoro # G7427061
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7427061
- UPC # 844802245791
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Khaki |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.76 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Garment Style | Stryke Pants |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Khaki, Size 32, Fits Waist Size 32 In., Inseam 32, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Spats, 12In, Brown, PR (12186)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- CARRAND Fire Hose Nozzle, Adjustable Spray Pattern, On/Off Switch, 3/4 in Inlet Size, GH Thread Type (90051)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- 5.11 Stryke Pants, 40, Tundra (74369)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Workwear