Shop All Work Pants and Shorts
5.11
Stryke Pant, Black, 40 30
Mfr # 74369
Zoro # G7681581
product price: $80.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 40 in
- Closure Type YKK Zipper, PRYM Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7681581
- UPC # 844802245388
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Black |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.76 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Stryke Pants |
Number of Outside Pockets | 12 |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 40, Fits Waist Size 40 In., Inseam 30, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206066)
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Large PR (010BK-L)
- HONEYWELL NORTH Howard Leight„¢ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box (FF-1)
- CONDOR Carabiner, Auto-Lock, 8 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V855)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Work Pants and Shorts