Shop All Work Pants and Shorts
5.11
Stryke Pant, Black, 36 36
Mfr # 74369
Zoro # G7681545
product price: $80.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7681545
- UPC # 844802245630
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Black |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.76 oz |
Garment Style | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 12 |
Number of Outside Pockets | 12 |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 36, Fits Waist Size 36 In., Inseam 36, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Blk on White 3 4'' Industrial (TZES241)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, M (CM2010)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (52LC87)
- ARIAT Size 9-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- 5.11 Apex Pant Women, 6, Khaki, Zipper (64446-055-6-L)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- DICKIES Industrial Work Pants, Twill, Black, 38x34 (LP92BK 38 34)
- 5.11 Work Pants and Shorts