Shop All Work Pants and Shorts
5.11
Stryke Pant, Black, 36 34
Mfr # 74369
Zoro # G7681536
product price: $83.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 36 in
- Garment Style Stryke Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7681536
- UPC # 844802245548
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Black |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.76 oz. |
Garment Style | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 36, Fits Waist Size 36 In., Inseam 34, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Knee Boots, Gray, 7, Unisex, 15" H, PR (28259)
- AIR SYSTEMS INTL Low Pressure Alarm Whistle (AC-PA25)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- BRADY Danger Tag, 5-3/4 x 3 In, Out Of Svce, PK10 (86459)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- 5.11 Mens, Icon Pant, 34 32, Black (74521-019-34-32)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 28 (601016)
- 5.11 Workwear