Shop All Work Pants and Shorts
5.11
Stryke Pant, Black, 36 32
Mfr # 74369
Zoro # G6045794
product price: $80.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type YKK Zipper, PRYM Snap
- Material Trade Name Flex-Tac(TM) Fabric
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G6045794
- UPC # 844802245456
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Item | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Material Trade Name | Flex-Tac(TM) Fabric |
Inseam | 32 in |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Garment Style | Pants |
Fabric Weight | 6.76 oz |
Binding | Melamine Button, Prym Snap, YKK Zipper |
Number of Outside Pockets | 12 |
Number of Pockets | 12 |
Pockets | 12 |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 36, Fits Waist Size 36 In., Inseam 32, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, 2-1/4inHx2-3/4inW, Polyester (106146)
- STEINER Welding Jacket, Black, Cotton, L (1160-L)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Glass, 30" dia. (N30)
- 5.11 Performance Polo, SS, Black, M (71049)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-32 (WP040)
- 5.11 Workwear and Protective Clothing