Shop All Work Pants and Shorts
5.11
Stryke Pant, Black, 34 34
Mfr # 74369
Zoro # G6045776
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type YKK Zipper, PRYM Snap
- Material Trade Name Flex-Tac(TM) Fabric
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G6045776
- UPC # 844802245531
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Black |
Closure Type | YKK Zipper, PRYM Snap |
Material Trade Name | Flex-Tac(TM) Fabric |
Inseam | 34 in |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Garment Style | Pants |
Fabric Weight | 6.76 oz |
Binding | Melamine Button, Prym Snap, YKK Zipper |
Number of Pockets | 12 |
Number of Outside Pockets | 12 |
Pockets | 12 |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 34, Fits Waist Size 34 In., Inseam 34, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- PIG Leak Diverter Hose, 3/4 in x 3/4 in, PVC (TLS174)
- SELECTFLEX Adjustable-Arch Insoles, Pain Relief, PR (SF-B)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- 5.11 Work Pants and Shorts