Shop All Work Pants and Shorts
5.11
Stryke Pant, Black, 32 32
Mfr # 74369
Zoro # G6045751
Free Shipping & Returns
Not eligible for select promotions
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type YKK Zipper, PRYM Snap
- Material Trade Name Flex-Tac(TM) Fabric
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G6045751
- UPC # 844802245432
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Black |
Closure Type | YKK Zipper, PRYM Snap |
Material Trade Name | Flex-Tac(TM) Fabric |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Inseam | 32 in |
Gender | Men's |
Garment Style | Pants |
Fabric Weight | 6.76 oz |
Binding | Melamine Button, Prym Snap, YKK Zipper |
Number of Outside Pockets | 12 |
Pockets | 12 |
Number of Pockets | 12 |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 32, Fits Waist Size 32 In., Inseam 32, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, L/XL (Z5H382ORLGXL7H)
- 3M Half Mask Respirator, Size M (6502QL)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Blower (TR-813N)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Lime (19330)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 38x32 (74273)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- 5.11 Workwear