Shop All Work Pants and Shorts
5.11
Stryke Pant, Black, 30 32
Mfr # 74369
Zoro # G7681466
product price: $80.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz
- Fits Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7681466
- UPC # 844802245425
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Black |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.76 oz |
Garment Style | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 12 |
Number of Outside Pockets | 12 |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 30, Fits Waist Size 30 In., Inseam 32, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (12 pair) (48-22-8913B)
- SMV INDUSTRIES STL Slow Vehicle Sign, 2-CH (2-CH)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (980)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-581-WT)
- 5.11 Women's Tactical Pant, Black, 10, Long (64358)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL R (74003)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- DICKIES 36" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X34)
- 5.11 Workwear