Shop All Work Pants and Shorts
5.11
Stryke Flex-Tac Pants, Size 50", Black
Mfr # 74369L
Zoro # G4847549
product price: $92.00
/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material 65% Polyester/35% Cotton
- Size 50 in
- Inseam Unhemmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369L
- Zoro # G4847549
- UPC # 844802359801
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Fits Waist Size | 50 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Flex-Tac Pants |
Color | Black |
Material | 65% Polyester/35% Cotton |
Inseam | Unhemmed |
Fabric Weight | 11.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Prym Snap, YKK Zipper |
Description
Stryke Flex-Tac Pants, Size 50 In., Black, Fits Waist Size 50 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 11.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, PR, 10 (S15KGVNVB10)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 6 ft Rolled Rubber Flooring - Black (03-205-W100)
- EMERGENCY ZONE Four 4L Water Pouches, w/20 Aquatabs (356-4AQUA)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 Workwear