Shop All Work Pants and Shorts
5.11
Stryke Flex-Tac Pants, Size 46", Coyote
Mfr # 74369L
Zoro # G4812777
product price: $92.00
/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Inseam Unhemmed
- Fabric Weight 11.5 oz
- Fits Waist Size 46 in
- Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369L
- Zoro # G4812777
- UPC # 888579075564
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Fits Waist Size | 46 in |
Details
Item | Stryke Flex-Tac Pants |
Color | Coyote |
Material | 65% Polyester/35% Cotton |
Inseam | Unhemmed |
Fabric Weight | 11.5 oz |
Pockets | 8 |
Garment Style | Flex-Tac Pants |
Closure Type | Prym Snap, YKK Zipper |
Description
Stryke Flex-Tac Pants, Size 46 In., Coyote, Fits Waist Size 46 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 11.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Glass Convex Security Mirror (CV-36)
- PYRAMEX Pyramex Back Support Belt, Small (BBS100S)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- C.H. HANSON Tape Flagging Blue 300' (17023)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 34X32 (101257-041-34-32)
- 5.11 Work Pants and Shorts