Shop All Work Pants and Shorts
5.11
Stryke EMS Pants, Size 32", Black
Mfr # 74482
Zoro # G4027657
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton with PTFE
- Size 32 in
- Inseam 34 in
- Fabric Weight 6.76 oz
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74482
- Zoro # G4027657
- UPC # 888579158779
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Stryke EMS Pants |
Color | Black |
Material | 80% Polyester/20% Cotton with PTFE |
Inseam | 34 in |
Fabric Weight | 6.76 oz |
Pockets | 10 |
Garment Style | Pants |
Description
Stryke EMS Pants, Size 32 In., Black, Fits Waist Size 32 In., Inseam 34 In., Material 80 Percent Polyester/20 Percent Cotton with PTFE, Fabric Weight 6.76 oz, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Model K Headgear (14382)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-18 (SCNC-18)
- GLOWEAR BY ERGODYNE Large Class E Thermal Pants, Orange (8925)
- ZORO SELECT Traffic Cone, 42in H, Orange, Polyethylene (45YJ68)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- 5.11 Workwear