Shop All Work Shirts
5.11
Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL
Mfr # 40050
Zoro # G6051096
original price:
$45.03
65% off
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fabric Weight 6 oz
- Fits Chest Size 48 in
- Fit Tapered Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 40050
- Zoro # G6051096
- UPC # 844802129046
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 48 in |
Neck Size | 17 to 17-1/2 in |
Sleeve Length | 36-1/2 in |
Maximum Chest Size | 48 in |
Minimum Neck Size | 17 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 in |
Details
Item | Station Wear Short Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6 oz |
Fit | Tapered Fit |
Features | Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Collar Style | Crew Neck |
Moisture-Wicking | Yes |
Tag-less | Yes |
Description
Station Wear Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Front Closure Type Pull-Over, Fit Tapered Fit, Color Navy, Sleeve Type Short, Sleeve Length 36-1/2 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Collar Style Crew Neck, Features Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO FX5 II)
- PIONEER Solid Vest, Navy, Small/Medium (V1021580U-S/M)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113160)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038BL)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (72175)
- 5.11 Performance Polo, SS, Gray, 2XL (71049)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- 5.11 Performance Polo, SS, Black, M (71049)
- CARHARTT T-Shirt, Heather Gray, 3XLT (K87-HGY 3XL TLL)
- 5.11 Workwear