Shop All Work Shirts
5.11
Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M
Mfr # 40052
Zoro # G7743486
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fabric Weight 6 oz
- Fits Chest Size 40 in
- Fit Tapered Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 40052
- Zoro # G7743486
- UPC # 844802128902
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 40 in |
Sleeve Length | 33 3/4 in to 34 1/4 in |
Neck Size | 15 to 15-1/2 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Minimum Neck Size | 15 in |
Maximum Neck Size | 15.5 in |
Details
Item | Station Wear Long Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6 oz |
Fit | Tapered Fit |
Features | Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck |
Gender | Men's |
Closure Type | Pullover |
Type | L/S T-Shirt |
Style | T-Shirt |
Moisture-Wicking | Yes |
Collar Style | Crew Neck |
Tag-less | Yes |
Description
Station Wear Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Front Closure Type Pull-Over, Fit Tapered Fit, Color Navy, Sleeve Type Long, Sleeve Length 33 3/4 in to 34 1/4 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Collar Style Crew Neck, Features Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125410)
- SALISBURY Bracket, Orange, Molded Plastic, 8" L (ASSLB-NZ)
- 3M Tekk Protection Paint Respirator Supply Kit, PK 2 (6022PA1-A)
- TRANSITION INC Transition 24 Triumphant Safety Glasses (24 TRIUMPHANT)
- 5.11 Statn Wear Long Sleeved Shirt, Fire Nvy, Ctn, 2XL (40052)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- 5.11 Work Shirts