Shop All Work Shirts
5.11
Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL
Mfr # 40052
Zoro # G6051105
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Cotton
- Fabric Weight 6 oz
- Fits Chest Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 40052
- Zoro # G6051105
- UPC # 844802128926
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 48 in |
Sleeve Length | 35 1/4 in to 35 3/4 in |
Neck Size | 17 to 17-1/2 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Minimum Neck Size | 17 in |
Maximum Neck Size | 17.5 in |
Details
Item | Station Wear Long Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6 oz |
Fit | Tapered Fit |
Features | Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Moisture-Wicking | Yes |
Collar Style | Crew Neck |
Tag-less | Yes |
Description
Station Wear Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Front Closure Type Pull-Over, Fit Tapered Fit, Color Navy, Sleeve Type Long, Sleeve Length 35 1/4 in to 35 3/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Collar Style Crew Neck, Features Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Dual-Stand, PK10 (132714)
- DUNLOP Size 4 Unisex Steel Rubber Boot, Yellow (6123155)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, XL (70129_290-XL)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, High Voltage, Landscape, D-1014-L-1327 (OS-DS-D-1014-L-1327)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- 5.11 Tactical Polo, Black, M (71182)
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Performance Polo, SS, Black, XL (71049)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (72175)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- 5.11 Work Shirts