Shop All Socks
This Product is Discontinued
5.11
Sock, Black, L, PK3 (Discontinued)
Mfr # 59121
Zoro # G6046442
This Product is Discontinued
Key Features
- Height 9 in
- Gender Unisex
- Color Black
- Primary Sock Color Black
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9 in |
Size | L |
Fits Shoe Size | Men's 10-1/2 to 13, Women's 11-1/2 to 14 |
Details
Item | Socks |
Gender | Unisex |
Color | Black |
Primary Sock Color | Black |
Socks Primary Material | Cotton |
Material | Cotton/Polyester/Spandex/Rubber/Nylon |
Sold As | 3 Pair |
Features | Reinforced Heel |
Footwear Brand | 5.11 TACTICAL |
Description
Socks, 9 in, Sold As 3 Pair, Unisex, Size L, Fits Shoe Size Men's 10-1/2 to 13, Women's 11-1/2 to 14, Black, Cotton, Features Reinforced Heel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.