Shop All Military & Tactical Boots
5.11
Size 6-1/2 Men's 8 in Work Boot Plain Boots, Black
Mfr # 12348
Zoro # G7231135
product price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width R
- Toe Type Plain
- Height 8 in
- Color Black
- Footwear Closure Type Lace Up and Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12348
- Zoro # G7231135
- UPC # 888579020625
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 6-1/2 |
Footwear Width | R |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 6-1/2 |
Description
Boots, Footwear Style 8 in Work Boot, 6 1/2, R, Men's, Black, Lace Up and Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 8 in Height, Black, Style Number 12348, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM First Aid Sign, 10X14", GRN and BK/WHT, MFSD924VP (MFSD924VP)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- TILLMAN 24X36 Lth Bib Apron (4236)
- HY-KO 3In White Vinyl Number 0, 10PK (A30510)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 11-1/2, W, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 11, W, Black, Composite, PR (12416)
- 5.11 Military/Tactical Boot, 8" H, Size 12, PR (12417)
- 5.11 Tactical Boots, 9, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- 5.11 Foot Protection