Shop All Military & Tactical Boots
5.11
Size 10-1/2 Men's 8 in Work Boot Plain Boots, Tan
Mfr # 12347
Zoro # G7238896
product price: $175.99
/pr
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width R
- Toe Type Plain
- Height 8 in
- Color Tan
- Footwear Closure Type Lace Up and Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12347
- Zoro # G7238896
- UPC # 888579020397
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 10-1/2 |
Footwear Width | R |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 10-1/2 |
Description
Boots, Footwear Style 8 in Work Boot, 10 1/2, R, Men's, Khaki, Lace Up and Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12347, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Mask, Face, Mdcal, Germ, 10/Bx Pk (MIICUR812S)
- GEMTOR S.S.Cable, 5/16" 5155/Stop Other End (A-627L100)
- DUPONT Disposable Lab Coat, 2XL, White, PK30 (TY212SWH2X0030VP)
- KYORENE 15g Gray Kyorene Graphene A2 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-200 (M))
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 13, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12391)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- BATES Size 10 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- 5.11 Foot Protection