Shop All Work Jackets & Coats
5.11
Signature Duty Jacket, R/3XL, Black
Mfr # 48103
Zoro # G7746076
product price: $242.00
/ea
Free Shipping & Returns
$242.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Style Patrol Jacket
- Fits Chest Size 54 in to 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48103
- Zoro # G7746076
- UPC # 844802207232
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | R/3XL |
Fits Chest Size | 54 in to 56 in |
Details
Color | Black |
Garment Style | Patrol Jacket |
Item | Signature Duty Jacket |
Description
Signature Duty Jacket, Color Black, Size R/3XL, Fits Chest Size 54 to 56, Garment Style Patrol Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- MECHANIX WEAR Mechanics Gloves, M, Black/Red, Trek Dry(R)/TPR (MPT-52-009)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QRW01A000)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 5.11 Workwear