Shop All Work Pants and Shorts
5.11
Shorts, 5.11 Patrol, Size 44, Black
Mfr # 43057
Zoro # G7744502
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Elastane
- Inseam 9 in
- Fits Waist Size 44 in
- Number of Outside Pockets 5
- Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 43057
- Zoro # G7744502
- UPC # 844802226400
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Item | Patrol Short |
Color | Black |
Material | Nylon, Elastane |
Inseam | 9 in |
Number of Outside Pockets | 5 |
Pockets | 5 |
Garment Style | Shorts |
Includes Hammer Loop | No |
Description
Shorts, 5.11 Patrol, Color Black, Size 44, Fits Waist Size 44, Apparel Type Shorts, Inseam 9 In, Material Nylon/ Spandex, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Xlarge PR (547TPR-X)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Synthetic Leather, Polyester, Spandex (MSG-05-012)
- NMC Warning Isolation Biohazard (FS37)
- ONYX Onyx 136200-701-999-13 Rearming Kit for 33 Gram 1F A-33 Automatic In-Sight Inflatable Life Jackets (136200-701-999-13)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 38x32 (74273)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- VF WORKWEAR Workwear Pants, Khaki, Size 42x34 In (PT20KH 42 34)
- 5.11 Workwear