Shop All Work Pants and Shorts
5.11
Shorts, 5.11 Patrol, Size 34, Dark Navy
Mfr # 43057
Zoro # G7755912
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Elastane
- Inseam 9 in
- Fits Waist Size 34 in
- Number of Outside Pockets 5
- Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 43057
- Zoro # G7755912
- UPC # 844802226448
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Patrol Short |
Color | Dark Navy |
Material | Nylon, Elastane |
Inseam | 9 in |
Number of Outside Pockets | 5 |
Pockets | 5 |
Garment Style | Shorts |
Includes Hammer Loop | No |
Description
Shorts, 5.11 Patrol, Color Dark Navy, Size 34, Fits Waist Size 34, Apparel Type Shorts, Inseam 9 In, Material Nylon/ Spandex, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Nitrile Coated Work Gloves, Medium, Size (902-620)
- EPSON Heat Shrink Tube, White on Black, 0.187inW (205STWBPX)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO311)
- ECCO Signal Bar Kit, 9 Pattern, Box, 55 ft. Cbl (ED3355A)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Workwear and Protective Clothing