Shop All Work Pants and Shorts
5.11
Shorts, 5.11 Patrol, Size 32, Black
Mfr # 43057
Zoro # G7744466
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon, Elastane
- Inseam 9 in
- Fits Waist Size 32 in
- Pockets 5
- Number of Outside Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 43057
- Zoro # G7744466
- UPC # 844802226349
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Patrol Short |
Color | Black |
Material | Nylon, Elastane |
Inseam | 9 in |
Pockets | 5 |
Number of Outside Pockets | 5 |
Garment Style | Shorts |
Includes Hammer Loop | No |
Description
Shorts, 5.11 Patrol, Color Black, Size 32, Fits Waist Size 32, Apparel Type Shorts, Inseam 9 In, Material Nylon/ Spandex, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, Yellow (M7C-1500-472-YL)
- NMC Caution Sign, 10" W, 7" H, English, Vinyl, Yellow, Legend Style: Blank (C1P)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-308/XXL)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-L)
- 5.11 Shorts, 5.11 Patrol, Size 28, Black (43057)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- 5.11 Workwear