Shop All Work Pants and Shorts
5.11
Shorts, 5.11 Patrol, Size 28, Black
Mfr # 43057
Zoro # G7755876
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Elastane
- Inseam 9 in
- Fits Waist Size 28 in
- Number of Outside Pockets 5
- Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 43057
- Zoro # G7755876
- UPC # 844802226325
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Fits Waist Size | 28 in |
Details
Item | Patrol Short |
Color | Black |
Material | Nylon, Elastane |
Inseam | 9 in |
Number of Outside Pockets | 5 |
Pockets | 5 |
Garment Style | Shorts |
Includes Hammer Loop | No |
Description
Shorts, 5.11 Patrol, Color Black, Size 28, Fits Waist Size 28, Apparel Type Shorts, Inseam 9 In, Material Nylon/ Spandex, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, M, Green, Unisex (O22048)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-4000-595-BK)
- CUT PRO Cut Resistant Glove, PR (92748HVXL)
- LYLE Reflective Open Hole Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0330-RA_10X7 (LCU4-0330-RA_10X7)
- 5.11 Shorts, 5.11 Patrol, Size 32, Black (43057)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 20 (64360)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-039)
- 5.11 Work Pants and Shorts