Shop All Work Shirts
5.11
Short Slv Utility Polo, 5XL, Academy Blue
Mfr # 41180T
Zoro # G8771131
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 60% Cotton, 40% Polyester Blend Ribbed (Collar and Cuffs), 60% Cotton, 40% Polyester Blended Pique (Body)
- Fits Chest Size 62 in to 64
- Fabric Weight 6 oz
- Pockets 1
- Includes Body Side Vents In The Hem Left Sleeve Shadow Stitched Pencil Pocket, Fade, Shrink and Wrinkle Resistant Cotton/Poly Pique, No Roll Collar, Tough Melamine Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 41180T
- Zoro # G8771131
- UPC # 844802336871
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 62 in to 64 |
Sleeve Length | Short Sleeve |
Size-Body Type | Regular |
Details
Item | Short Sleeve Utility Polo |
Color | Blue |
Material | 60% Cotton, 40% Polyester Blend Ribbed (Collar and Cuffs), 60% Cotton, 40% Polyester Blended Pique (Body) |
Fabric Weight | 6 oz |
Pockets | 1 |
Includes | Body Side Vents In The Hem Left Sleeve Shadow Stitched Pencil Pocket, Fade, Shrink and Wrinkle Resistant Cotton/Poly Pique, No Roll Collar, Tough Melamine Buttons |
Type | Short Sleeve |
Closure Type | (3) Melamine Buttons |
Style | Short Sleeve Utility Polo |
Description
Short Sleeve Utility Polo, Size 5XL, Academy Blue, Fits Chest Size 62 In. to 64 In., Garment Style Short Sleeve Polo, Material 60 Percent Cotton, 40 Percent Polyester Blended Pique (Body), 60 Percent Cotton, 40 Percent Polyester Blend Ribbed (Collar and Cuffs), Binding (3) Melamine Buttons, Fabric Weight 6 oz., Pockets 1, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Small Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-02-S)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- TRACTEL Lanyard, 4 to 6 ft., Blue and Black (C196ZZ)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Tactical Polo, Black, M (71182)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- 5.11 Statn Wear Long Sleeved Shirt, Fire Nvy, Ctn, 2XL (40052)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- 5.11 Work Shirts