Shop All Footwear Accessories
This Product is Discontinued
5.11
Shoes and Boots Laces, 84 in. L, PR (Discontinued)
Mfr # 10503
Zoro # G0318510
This Product is Discontinued
Key Features
- Material Acrylic, Polyester
- For Use With 6 in and 8 in Work Boots (12-18 Eyelets)
- Length 84 in
- Color Coyote
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 10503
- Zoro # G0318510
- UPC # 844802241434
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Length | 84 in |
Details
Item | Boot and Shoe Laces |
Material | Acrylic, Polyester |
For Use With | 6 in and 8 in Work Boots (12-18 Eyelets) |
Color | Coyote |
Shape | Round |
Flame Resistant | No |
Footwear Brand | 5.11 TACTICAL |
Description
Boot and Shoe Laces, Length 84 in, Shape Round, Color Coyote, Material Acrylic, Polyester, For Use With 6 in and 8 in Work Boots (12-18 Eyelets), Flame Resistant No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.