Shop All Body Armor Accessories
This Product is Discontinued
5.11
Shield Badge Holder Knife, Black, AUS8 SS (Discontinued)
Mfr # 51077
Zoro # G8134165
This Product is Discontinued
Key Features
- Sub-Category Handcuff Pouches
- Color Black
- Material AUS8 Stainless Steel
- For Use With Shield Type Badges
- Type Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 51077
- Zoro # G8134165
- UPC # 844802269827
- Country of Origin Taiwan, Province of China
- Category Body Armor Accessories
Dimensions
Size | Universal |
Details
Item | Shield Badge Holder Knife |
Sub-Category | Handcuff Pouches |
Color | Black |
Material | AUS8 Stainless Steel |
For Use With | Shield Type Badges |
Type | Tactical |
Holds | Shield Badge |
Features | Securely Retains a Back-up Cuff Key |
Includes | Removable Neck Chain |
Description
Shield Badge Holder Knife, Material AUS8 Stainless Steel, Size Universal, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.