Shop All Work Jackets & Coats
5.11
SABRE 2.0 Jacket, Moss, M
Mfr # 48112
Zoro # G7687312
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Moss
- Material Polyester
- Fabric Weight 6.8 oz
- Length 26 1/2 in
- Number of Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 48112
- Zoro # G7687312
- UPC # 844802237819
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 26 1/2 in |
Neck Size | 15 in to 15-1/2 in |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 33-3/4 in to 34-1/4 in |
Details
Item | Jacket |
Color | Moss |
Material | Polyester |
Fabric Weight | 6.8 oz |
Number of Pockets | 9 |
Garment Style | Jacket |
Binding | Seam Sealed with YKK Zipper |
Description
SABRE 2.0 Jacket, Material Polyester, Color Moss, Size M, Neck Size 15 to 15-1/2 In., Fits Chest Size 38 to 40 In., Sleeve Length 33-3/4 to 34-1/4 In., Length 26-1/2 In., Binding Seam Sealed with YKK Zipper, Pockets 9, Fabric Weight 230 gsm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger May Contain, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0713-ND_5X3.5)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, L, 12PK (3460L)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (TSK236VS)
- ZORO SELECT Traffic Cone, Orange, with Reflective Tape (45YJ69)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Black Valiant Duty Jacket size M (48153)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- 5.11 Workwear and Protective Clothing