Shop All Work Jackets & Coats
5.11
SABRE 2.0 Jacket, Dark Navy, S
Mfr # 48112
Zoro # G7687267
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester
- Fabric Weight 6.8 oz
- Length 25 1/2 in
- Number of Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48112
- Zoro # G7687267
- UPC # 844802237888
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 25 1/2 in |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 33 to 33-1/2 in |
Neck Size | 14 in to 14-1/2 in |
Details
Item | Jacket |
Color | Blue |
Material | Polyester |
Fabric Weight | 6.8 oz |
Number of Pockets | 9 |
Binding | Seam Sealed with YKK Zipper |
Garment Style | Jacket |
Description
SABRE 2.0 Jacket, Material Polyester, Color Dark Navy, Size S, Neck Size 14 to 14-1/2 In., Fits Chest Size 34 to 36 In., Sleeve Length 33 to 33-1/2 In., Length 25-1/2 In., Binding Seam Sealed with YKK Zipper, Pockets 9, Fabric Weight 230 gsm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (DM1323PF)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 10 (8606700)
- ANSELL Cut Resistant Glove, 6, Blu/Gray, PR (11-561)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Blue Big Horn Jacket size L (48026)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, L (602-001-L)
- 5.11 Workwear and Protective Clothing