Shop All Work Jackets & Coats
5.11
SABRE 2.0 Jacket, Black, XL
Mfr # 48112
Zoro # G6045977
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material Polyester
- Fabric Weight 6.8 oz
- Length 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48112
- Zoro # G6045977
- UPC # 844802237673
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 28 1/2 in |
Sleeve Length | 35-1/4 in to 35-3/4 in |
Fits Chest Size | 46 in to 48 in |
Neck Size | 17 in to 17-1/2 in |
Details
Item | SABRE 2.0 Jacket |
Color | Black |
Material | Polyester |
Fabric Weight | 6.8 oz |
Garment Style | Jacket |
Number of Pockets | 9 |
Binding | Seam Sealed with YKK Zipper |
Description
SABRE 2.0 Jacket, Material Polyester, Color Black, Size XL, Neck Size 17 to 17-1/2 In., Fits Chest Size 46 to 48 In., Sleeve Length 35-1/4 to 35-3/4 In., Length 28-1/2 In., Binding Seam Sealed with YKK Zipper, Pockets 9, Fabric Weight 230 gsm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Full Body Safety Harness Kit, Lanyard with 2 Snap Hooks, Bag (V8252357)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-600-VEND)
- 3M Disposable Bell Shape, Yellow (391-1012)
- SIGNMISSION Sign, 7" H, Plastic, NOTICE Restrooms Through Doorway And Left Sign, Landscape, L-16489 (OS-NS-P-710-L-16489)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- CARHARTT Men's Black Cotton Duck Coat size XL (C003-BLK XLG REG)
- 5.11 Workwear and Protective Clothing