Shop All Work Jackets & Coats
5.11
SABRE 2.0 Jacket, Black, 2XL
Mfr # 48112
Zoro # G7687172
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Neck Size 18 in to 18-1/2 in
- Closure Type YKK Zipper, Hook and loop ID Panels
- Material Polyester Bonded Softshell
- Binding Seam Sealed with YKK Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48112
- Zoro # G7687172
- UPC # 844802237680
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Neck Size | 18 in to 18-1/2 in |
Size | 2XL |
Length | 29 1/2 in |
Sleeve Length | 36 in to 36-1/2 in |
Fits Chest Size | 50 in to 52 in |
Details
Promotion Restriction | Not eligible for promotion |
Closure Type | YKK Zipper, Hook and loop ID Panels |
Material | Polyester Bonded Softshell |
Binding | Seam Sealed with YKK Zipper |
Item | Jacket |
Fabric Weight | 6.8 oz |
Color | Black |
Garment Style | Jacket |
Number of Pockets | 9 |
Water-Resistant | Yes |
Description
SABRE 2.0 Jacket, Size 2XL, Black, Fits Chest Size 50 to 52 In., Material Polyester, Binding Seam Sealed with YKK Zipper, Fabric Weight 230 gsm, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14 (LCU1-0010-NP_10x14)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-RD-PK)
- ZORO SELECT Printer Label, White, Labels/Roll: 5500 (22D089)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Big Horn Jacket size S (48026)
- N-FERNO BY ERGODYNE L Navy Insulated Freezer Jacket (6476)
- 5.11 Workwear