Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
5.11
Rush Delivery Lima, Black, Water Resistant 1050D Nylon (Discontinued)
Mfr # 56177
Zoro # G8783941
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Water Resistant 1050D Nylon
- Features Internally Compartmentalized with An Elevated Padded 19 in Laptop Sleeve, See-Through Mesh Pockets, Multiple Top Loading Pockets, and Loop Faced Panel. Exterior Laser Cut Web Platform for Modular and Customized Attachment of Accessories and Gear. Laser Cut Platform is Overlaid with Loop for Id, Adjustable Cross Body Strap System for Left and Right Hand Users, Strategically Positioned Concealed Backup Belt System Pistol Compartment with Break Away Hook-and-Loop for Immediate Access or Zipper Closure for Traditional Pocket Use
- Type Multipurpose Carryall
- For Use With Accessories, Laptop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56177
- Zoro # G8783941
- UPC # 844802302371
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 4" |
Length | 17" |
Height | 11" |
Details
Item | Rush Delivery Lima |
Color | Black |
Material | Water Resistant 1050D Nylon |
Features | Internally Compartmentalized with An Elevated Padded 19 in Laptop Sleeve, See-Through Mesh Pockets, Multiple Top Loading Pockets, and Loop Faced Panel. Exterior Laser Cut Web Platform for Modular and Customized Attachment of Accessories and Gear. Laser Cut Platform is Overlaid with Loop for Id, Adjustable Cross Body Strap System for Left and Right Hand Users, Strategically Positioned Concealed Backup Belt System Pistol Compartment with Break Away Hook-and-Loop for Immediate Access or Zipper Closure for Traditional Pocket Use |
Type | Multipurpose Carryall |
For Use With | Accessories, Laptop |
Closure Type | YKK(R) Self-Healing Zippers |
Description
This 5.11 Tactical Rush Delivery Lima is a multipurpose carryall that has a hook-and-loop closure, tension lock buckles and YKK self-repairing nylon coil zippers. Made of water resistant 1050D nylon, the bag/tote is built to last. It features 18 pockets for tools or other items you need to carry around with you. The tool storage type included in this black bag/tote is a bag. If you are looking for a sturdy, durable tool bag/tote that will keep your belongings safe, then the 5.11 Tactical Rush Delivery Lima is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.