Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
5.11
Rush 72 Backpack, Black, Water Repellant 1050D Nylon (Discontinued)
Mfr # 58602
Zoro # G4335326
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Water Repellant 1050D Nylon
- Features Adjustable Foam Shoulder Straps, Closed Cell Foam Back, Four Compression Straps, Large External Pocket, Large Main Compartment With Three Mesh Interior Pockets and One Zippered Fabric Pocket, Padded Hydration Pocket, Sunglass Pocket, Top Grab Handle, Two Exterior Book End Pockets, Two Exterior Organization Pockets, Two Exterior Side Zippered Pockets, Two Metal Grommet Drainage Holes on Bottom of Pack
- Width 8-1/2"
- Height 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 58602
- Zoro # G4335326
- UPC # 844802117784
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 8-1/2" |
Height | 23" |
Length | 13-1/2" |
Details
Item | Rush 72 Backpack |
Color | Black |
Material | Water Repellant 1050D Nylon |
Features | Adjustable Foam Shoulder Straps, Closed Cell Foam Back, Four Compression Straps, Large External Pocket, Large Main Compartment With Three Mesh Interior Pockets and One Zippered Fabric Pocket, Padded Hydration Pocket, Sunglass Pocket, Top Grab Handle, Two Exterior Book End Pockets, Two Exterior Organization Pockets, Two Exterior Side Zippered Pockets, Two Metal Grommet Drainage Holes on Bottom of Pack |
Closure Type | Dual Zippered Front |
Description
Rush 72 Backpack, Capacity 2,639 cu.-in., Length 23, Width 13-1/2, Depth 8-1/2, Height 23, Number of Pockets 30, Number of Pockets (Inside) 23, Number of Pockets (Outside) 6 Plus Hydration Pocket, 1050D Durable Water Resistant Nyon, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.