Shop All Work Shirts
5.11
Ripstop TDU Shirt, L, Dark Navy
Mfr # 72002
Zoro # G7749113
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 42 in to 44 in
- Sleeve Length Long Sleeve
- Type Long Sleeve
- Style Ripstop TDU Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72002
- Zoro # G7749113
- UPC # 844802029650
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Long Sleeve |
Details
Item | Ripstop TDU Shirt |
Color | Blue |
Type | Long Sleeve |
Style | Ripstop TDU Shirt |
Description
Ripstop TDU Shirt, Long Sleeve, Color Dark Navy, Size L, Fits Chest Size 42 to 44, Garment Style TDU Shirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FFS-700-XS)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 3363 (03363)
- MONTOUR LINE Magenta and Yellow Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-YM-200-BX)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- 5.11 Taclite TDU Shirt, M, Black (72054)
- 5.11 Performance Polo, SS, Black, XL (71049)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (72175)
- 5.11 Tactical Polo, Black, M (71182)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, L (LS66NS RG L)
- 5.11 Workwear