Shop All Work Pants and Shorts
5.11
Ripstop TDU Pant, TDU Khaki, S S
Mfr # 74003
Zoro # G7693192
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Material Trade Name Polyester/Cotton
- Gender Men's
- Fabric Weight 7.5 oz
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74003
- Zoro # G7693192
- UPC # 844802025249
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | S |
Fits Waist Size | 27-1/2 in to 31 in |
Details
Item | Ripstop TDU Pants |
Color | TDU Khaki |
Material | 65% Polyester/35% Cotton |
Material Trade Name | Polyester/Cotton |
Gender | Men's |
Inseam | Short |
Fabric Weight | 7.5 oz |
Garment Style | Pants |
Binding | Self-Adjusting Comfort Waist, YKK Zipper |
Pockets | 8 |
Number of Pockets | 6 |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Style Number | 74003 |
Fly Closure Type | YKK Zipper, PRYM Snap |
Description
Ripstop TDU Pant, Size S, TDU Khaki, Fits Waist Size 27-1/2 to 31 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution Slow Down Pedestrian Traffic, Heavy-Gauge Aluminum, 12" x 18", A-1218-25282 (A-1218-25282)
- NMC Blind Corner Proceed With Caution Sign, TM71G (TM71G)
- MOLDEX SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 500 Pairs (6645)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Green (HM2021889004-GN-XL)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6713-SM/MD)
- 5.11 Workwear