Shop All Work Pants and Shorts
5.11
Ripstop TDU Pant, TDU Khaki, S R
Mfr # 74003
Zoro # G7711837
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Material Trade Name Polyester/Cotton
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 27-1/2 in to 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74003
- Zoro # G7711837
- UPC # 844802028196
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | S |
Fits Waist Size | 27-1/2 in to 31 in |
Details
Item | Ripstop TDU Pants |
Color | TDU Khaki |
Material | 65% Polyester/35% Cotton |
Material Trade Name | Polyester/Cotton |
Gender | Men's |
Inseam | Regular |
Fabric Weight | 7.5 oz |
Garment Style | Pants |
Pockets | 8 |
Binding | Self-Adjusting Comfort Waist, YKK Zipper |
Number of Pockets | 6 |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Style Number | 74003 |
Fly Closure Type | YKK Zipper, PRYM Snap |
Description
Ripstop TDU Pant, Size S, TDU Khaki, Fits Waist Size 27-1/2 to 31 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, 2XL (H311005)
- DICKIES Men's Black Polyester/Cotton Jacket size XL (LJ60BS RG XL)
- LYLE No Parking Sign, 12" W, 6" H, English, Aluminum, Red (NPP-004-12HA)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size S, 12PK (GL601DPS)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL R (74003)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- 5.11 Work Pants and Shorts