Shop All Work Pants and Shorts
5.11
Ripstop TDU Pant, TDU Khaki, L S
Mfr # 74003
Zoro # G7693174
product price: $66.39
/ea
Not eligible for select promotions
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Material Trade Name Polyester/Cotton
- Gender Men's
- Fabric Weight 7.5 oz
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74003
- Zoro # G7693174
- UPC # 844802025676
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 35-1/2 in to 39 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ripstop TDU Pants |
Color | TDU Khaki |
Material | 65% Polyester/35% Cotton |
Material Trade Name | Polyester/Cotton |
Gender | Men's |
Inseam | Short |
Fabric Weight | 7.5 oz |
Garment Style | Pants |
Pockets | 8 |
Binding | Self-Adjusting Comfort Waist, YKK Zipper |
Number of Pockets | 6 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Style Number | 74003 |
Fly Closure Type | YKK Zipper, PRYM Snap |
Description
Ripstop TDU Pant, Size L, TDU Khaki, Fits Waist Size 35-1/2 to 39 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, MSMK407VP (MSMK407VP)
- DURHAM MFG Safety Cabinet, Manual Close, 22 gal., Yellow (1022M-50)
- MSA SAFETY Full Facepiece, Medium, Advantage 1000 (805408)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- TOUGH DUCK Ripstop Technical Snow Pant, Black, L (SP081)
- 5.11 Workwear and Protective Clothing