Shop All Work Pants and Shorts
5.11
Ripstop TDU Pant, TDU Khaki, L R
Mfr # 74003
Zoro # G3881902
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type YKK Zipper, PRYM Snap
- Material Trade Name Polyester/Cotton
- Material 65% Polyester/35% Cotton
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74003
- Zoro # G3881902
- UPC # 844802028271
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 35-1/2 in to 39 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ripstop TDU Pants |
Color | TDU Khaki |
Closure Type | YKK Zipper, PRYM Snap |
Material Trade Name | Polyester/Cotton |
Material | 65% Polyester/35% Cotton |
Inseam | Regular |
Gender | Men's |
Garment Style | Pants |
Fabric Weight | 7.5 oz |
Pockets | 8 |
Binding | Self-Adjusting Comfort Waist, YKK Zipper |
Number of Outside Pockets | 8 |
Number of Pockets | 6 |
Style Number | 74003 |
Fly Closure Type | YKK Zipper, PRYM Snap |
Description
Ripstop TDU Pant, Size L, TDU Khaki, Fits Waist Size 35-1/2 to 39 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Black (2900BK-L)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS565, FS8125 (FS139-2X)
- ALLEGRO INDUSTRIES SCBA Wall Case 32-1/2 x 20 x 13 (4100)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- 5.11 Ripstop TDU Pant, Dark Navy, S R (74003)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- ELBECO Elbeco ELB-E2844R-36 Tek3 Cargo Pants - Midnight Navy; Size 36 (ELB-E2844R-36)
- 5.11 Workwear