Shop All Work Pants and Shorts
5.11
Ripstop TDU Pant, TDU Khaki, 3XL S
Mfr # 74003
Zoro # G7711891
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Material Trade Name Polyester/Cotton
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 47-1/2 in to 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74003
- Zoro # G7711891
- UPC # 844802028165
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 3XL |
Fits Waist Size | 47-1/2 in to 51 in |
Details
Item | Ripstop TDU Pants |
Color | TDU Khaki |
Material | 65% Polyester/35% Cotton |
Material Trade Name | Polyester/Cotton |
Gender | Men's |
Inseam | Short |
Fabric Weight | 7.5 oz |
Garment Style | Pants |
Binding | Self-Adjusting Comfort Waist, YKK Zipper |
Pockets | 8 |
Number of Pockets | 6 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Style Number | 74003 |
Fly Closure Type | YKK Zipper, PRYM Snap |
Description
Ripstop TDU Pant, Size 3XL, TDU Khaki, Fits Waist Size 47-1/2 to 51 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 12 in. (9600-55)
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47 in. inch black on white laminated, 5PK (Tze-231-SWE)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-423-1)
- ULTRATECH Oil Eating Microbes, 25 lb., Bag (5233)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- 5.11 Taclite Pro Pant, Mens, Black, 30x30 (74273)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- DICKIES Industrial Work Pants, Twill, Black, 38x34 (LP92BK 38 34)
- 5.11 Workwear and Protective Clothing