Shop All Work Pants and Shorts
5.11
Ripstop TDU Pant, R, Brown, 2XL
Mfr # 74003
Zoro # G0196108
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 43-1/2 in to 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74003
- Zoro # G0196108
- UPC # 844802028868
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 2XL |
Fits Waist Size | 43-1/2 in to 47 in |
Details
Item | Ripstop TDU Pants |
Color | Brown |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | Regular |
Fabric Weight | 7.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Garment Style | TDU Pants |
Pockets | 8 |
Number of Pockets | 6 |
Includes Hammer Loop | No |
Style Number | 74003 |
Fly Closure Type | YKK Zipper, PRYM Snap |
Description
Ripstop TDU Pant, Size 2XL, Brown, Fits Waist Size 43-1/2 In. to 47 In., Garment Style TDU Pants, Inseam R, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray (CWKPK-58-009)
- PORTWEST Iona Cotton Coverall, S (C814)
- BRADY Training Booklet, Pk10 (2112-TEN)
- MCR SAFETY Leather Gloves, White, S, PK12 (36136KDPS)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- 5.11 Workwear and Protective Clothing