Shop All Work Pants and Shorts
5.11
Ripstop TDU Pant, Dark Navy, S R
Mfr # 74003
Zoro # G3881866
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type YKK Zipper, PRYM Snap
- Material Trade Name Polyester/Cotton
- Material 65% Polyester/35% Cotton
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74003
- Zoro # G3881866
- UPC # 844802029186
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | S |
Fits Waist Size | 27-1/2 in to 31 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Dark Navy |
Item | Ripstop TDU Pants |
Closure Type | YKK Zipper, PRYM Snap |
Material Trade Name | Polyester/Cotton |
Inseam | Regular |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Garment Style | Pants |
Fabric Weight | 7.5 oz |
Binding | Self-Adjusting Comfort Waist, YKK Zipper |
Pockets | 8 |
Number of Pockets | 6 |
Number of Outside Pockets | 8 |
Style Number | 74003 |
Fly Closure Type | YKK Zipper, PRYM Snap |
Description
Ripstop TDU Pant, Size S, Dark Navy, Fits Waist Size 27-1/2 to 31 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 8 (XAS1P/5562YP143-08)
- HONEYWELL NORTH Pancake Filter Adapter (N750035)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Small, 1 Pair (MFF-05-008)
- PAULSON Faceshield, Wire Screen, Black, 8"x15.5" (A-WS)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x34 (74273)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Work Pants and Shorts