Shop All Work Pants and Shorts
5.11
Ripstop TDU Pant, Dark Navy, L S
Mfr # 74003
Zoro # G3881927
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type YKK Zipper, PRYM Snap
- Material Trade Name Polyester/Cotton
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fits Waist Size 35-1/2 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74003
- Zoro # G3881927
- UPC # 844802029124
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 35-1/2 in to 39 in |
Details
Item | Ripstop TDU Pants |
Color | Dark Navy |
Closure Type | YKK Zipper, PRYM Snap |
Material Trade Name | Polyester/Cotton |
Material | 65% Polyester/35% Cotton |
Inseam | Short |
Gender | Men's |
Garment Style | Pants |
Fabric Weight | 7.5 oz |
Pockets | 8 |
Binding | Self-Adjusting Comfort Waist, YKK Zipper |
Number of Pockets | 6 |
Number of Outside Pockets | 8 |
Style Number | 74003 |
Fly Closure Type | YKK Zipper, PRYM Snap |
Description
Ripstop TDU Pant, Size L, Dark Navy, Fits Waist Size 35-1/2 to 39 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Winter Liner, Cotton Twill/Sherpa (PL90)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, L (53YL18)
- JACKSON SAFETY F30 9 x 155 x 040 Green Acetate Faceshield (29090)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- 5.11 Workwear