Shop All Gun Cases & Bags
This Product is Discontinued
5.11
Rifle Case, Sandstone, 44-1/2 in. L (Discontinued)
Mfr # 56220
Zoro # G0198549
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Universal
- Color Sandstone
- Material Nylon
- For Use With Rifle
- Number of Pockets (Inside) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56220
- Zoro # G0198549
- UPC # 844802347754
- Country of Origin Viet Nam
- Category Gun Cases & Bags
Dimensions
Size | Universal |
Width (In.) | 13 in |
Length (In.) | 44 1/2 in |
Details
Item | Rifle Case |
Color | Sandstone |
Material | Nylon |
For Use With | Rifle |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 2 |
Type | Single |
Includes | Adjustable Shoulder Strap |
Closure | Zipper |
Fits | Rifle |
Description
Rifle Case, Single, Size Universal, Color Sandstone, Material Nylon, Length (In.) 44-1/2, Width (In.) 13, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Zipper Closure, Fits Rifle, For Use With Rifle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.