Shop All Utility Knives
This Product is Discontinued
5.11
Rescue Knife Clam Spear, 6 1/2 in L (Discontinued)
Mfr # 51115C
Zoro # G0194577
This Product is Discontinued
Key Features
- Blade Material Steel
- Blade Type Spear
- Overall Width 2 55/64 in
- Overall Length 6 1/2 in
- Number of Blades 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 51115C
- Zoro # G0194577
- UPC # 888579008074
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 2 55/64 in |
Overall Length | 6 1/2 in |
Blade Length | 2 55/64 in |
Details
Blade Material | Steel |
Blade Type | Spear |
Number of Blades | 1 |
Item | Rescue Knife Clam |
Handle Color | Black |
Overall Thickness | 5/32 in |
Includes | Includes Torx |
Handle Type | Textured grip |
Application | Tactical |
Features | Sturdy, Lightweight Pocket Knife, Lanyard Hole, Reversible Pocket Clip |
Handle Material | Steel |
Handle Style | Textured |
Tools Included | Reversible Pocket Clip |
Blade Edge Type | Plain |
Replaceable Blade | Yes |
Description
Rescue Knife Clam, Application Tactical, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Spear Point, Blade Edge Type Plain, Handle Color Black, Handle Material Steel, Handle Style Textured, Includes Torx, Overall Length 6 1/2 in, Overall Thickness 0.16 in, Overall Width 2 3/4 in, Replaceable Blade Yes, Tools Included Reversible Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.