Shop All Work Jackets & Coats
This Product is Discontinued
5.11
Red 3-in-1 Parka™ Parka size XS (Discontinued)
Mfr # 48001
Zoro # G7687881
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XS
- Color Red
- Material 100% Polyester Shell
- Length 27 1/2 in
- Garment Style Parka
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48001
- Zoro # G7687881
- UPC # 844802024556
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | XS |
Length | 27 1/2 in |
Sleeve Length | 34 in |
Fits Chest Size | 30 in to 32 in |
Details
Item | Parka |
Color | Red |
Material | 100% Polyester Shell |
Garment Style | Parka |
Type | 3-in-one |
Style | 3-in-one |
Description
3 in 1 Parka, Material 100 Percent Polyester Shell, Color Range Red, Size XS, Fits Chest Size 30 to 32 In., Sleeve Length 34 In., Length 27-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.