Shop All Flame Resistant & Arc Flash Shirts
5.11
Rapid Performance Polo, Dark Navy, XL
Mfr # 41018
Zoro # G0194741
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Fabric Weight 5.3 oz
- Fits Chest Size 46 in to 48 in
- Length 31 5/8 in
- Type Polo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 41018
- Zoro # G0194741
- UPC # 844802377478
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 31 5/8 in |
Sleeve Length | Short Sleeve |
Neck Size | 17 in to 17-1/2 in |
Details
Item | Rapid Performance Polo |
Color | Dark Navy |
Fabric Weight | 5.3 oz |
Type | Polo |
Binding | Melamine Buttons (Center Front Placket) and Collar Band |
Includes | Zippered Bicep Pocket |
Closure Type | Button |
Number of Pockets | 1 |
Material Trade Name | 100% Polyester |
Description
Rapid Performance Polo, Size XL, Color Dark Navy, Material 100 Percent Polyester, Length 31-5/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Short Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester, Pockets 1, Binding Melamine Buttons (Center Front Placket) and Collar Band, Fabric Weight 5.3 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Oily Water Tank Sign, Landscape (OS-NS-A-1014-L-16977)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472X40 (472X40)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4952M)
- 3M SPEEDGLAS Inside Prot Plate, 2.8x4.2In, Clr, PK25 (06-0200-30-B)
- 5.11 Performance Polo, 3XL, Black (72049)
- 5.11 Stryke Shirt, Khaki, L (72399)
- ARIAT Flame-Resistant Shirt, Blue, L (10027886)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10018439)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set S (FRTC4A-S)
- 5.11 Arc Flash and Flame Resistant Clothing