Shop All Flame Resistant & Arc Flash Shirts
5.11
Rapid Performance Polo, Dark Navy, M
Mfr # 41018
Zoro # G0194769
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Dark Navy
- Fabric Weight 5.3 oz
- Fits Chest Size 38 in to 40 in
- Length 30 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 41018
- Zoro # G0194769
- UPC # 844802377454
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 30 3/8 in |
Neck Size | 15 in to 15-1/2 in |
Sleeve Length | Short Sleeve |
Details
Item | Rapid Performance Polo |
Color | Dark Navy |
Fabric Weight | 5.3 oz |
Binding | Melamine Buttons (Center Front Placket) and Collar Band |
Closure Type | Button |
Includes | Zippered Bicep Pocket |
Type | Polo |
Number of Pockets | 1 |
Material Trade Name | 100% Polyester |
Description
Rapid Performance Polo, Size M, Color Dark Navy, Material 100 Percent Polyester, Length 30-3/8 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Short Sleeve, Neck Size 15 In. to 15-1/2 In., Closure Type Button, Fabric Polyester, Pockets 1, Binding Melamine Buttons (Center Front Placket) and Collar Band, Fabric Weight 5.3 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1105KAS6YLW)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Hi-Viz Orange (H-807SFR-UV)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 4 (PAN3P/2080AZ532-04)
- VF IMAGEWEAR Flame Resistant Jacket w/Hood and Lanyard Access, Brown, EXCEL Flame Resistant(R) ComforTouch(R) Flame Resistant Duck, M (JLH4BD RG M)
- 5.11 Performance Polo, 3XL, Black (72049)
- 5.11 Stryke Shirt, Khaki, L (72399)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XL)
- NATIONAL SAFETY APPAREL TECGEN Select Flame Resistant Work Shirt, XL, Gray, (TCG01150222)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-LG)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- 5.11 Arc Flash and Flame Resistant Clothing