Shop All Flame Resistant & Arc Flash Shirts
5.11
Rapid Performance Polo, Dark Navy, 3XL
Mfr # 41018
Zoro # G0194726
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fabric Weight 5.3 oz
- Fits Chest Size 54 in to 56 in
- Length 32 7/8 in
- Includes Zippered Bicep Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 41018
- Zoro # G0194726
- UPC # 844802377492
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 32 7/8 in |
Sleeve Length | Short Sleeve |
Neck Size | 19 in to 19-1/2 in |
Details
Item | Rapid Performance Polo |
Color | Dark Navy |
Fabric Weight | 5.3 oz |
Includes | Zippered Bicep Pocket |
Type | Polo |
Binding | Melamine Buttons (Center Front Placket) and Collar Band |
Closure Type | Button |
Number of Pockets | 1 |
Material Trade Name | Polyester |
Description
Rapid Performance Polo, Size 3XL, Color Dark Navy, Material 100 Percent Polyester, Length 32-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Short Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Button, Fabric Polyester, Pockets 1, Binding Melamine Buttons (Center Front Placket) and Collar Band, Fabric Weight 5.3 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, XL ( 10 ), 100 PK, Clear (V28)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-4X)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRY8)
- 5.11 Performance Polo, 3XL, Black (72049)
- 5.11 Stryke Shirt, Khaki, L (72399)
- LAKELAND High Performance FR Hoodie, Black, XL (IHDP12ANT01-XL)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10019015)
- DEWALT DEWALT DST911 Class 2 Modacrylic FR T-Shirt (DST911-5X)
- PORTWEST Bizflame Shirt 88/12, XXL (FR89)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- 5.11 Arc Flash and Flame Resistant Clothing