Shop All Flame Resistant & Arc Flash Shirts
5.11
Rapid Performance Polo, Dark Navy, 2XL
Mfr # 41018
Zoro # G0194735
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Dark Navy
- Fabric Weight 5.3 oz
- Fits Chest Size 50 in to 52 in
- Length 32 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 41018
- Zoro # G0194735
- UPC # 844802377485
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 1/4 in |
Neck Size | 17 in to 17-1/2 in |
Sleeve Length | Short Sleeve |
Details
Item | Rapid Performance Polo |
Color | Dark Navy |
Fabric Weight | 5.3 oz |
Includes | Zippered Bicep Pocket |
Type | Polo |
Binding | Melamine Buttons (Center Front Placket) and Collar Band |
Closure Type | Button |
Number of Pockets | 1 |
Material Trade Name | 100% Polyester |
Description
Rapid Performance Polo, Size 2XL, Color Dark Navy, Material 100 Percent Polyester, Length 32-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Short Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester, Pockets 1, Binding Melamine Buttons (Center Front Placket) and Collar Band, Fabric Weight 5.3 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Laser Range In Use Do Not Enter Sign (D572PB)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401053)
- CONDOR Spill Kit, Bucket, Chemical, Hazmat, 9.1gal. (436M96)
- MCR SAFETY Ninja Ice Gloves, Black, Large, Pair (N9690L)
- 5.11 Stryke Shirt, Khaki, L (72399)
- 5.11 Performance Polo, 3XL, Black (72049)
- ARIAT Flame-Resistant Shirt, Navy, M (10019062)
- LAKELAND Westex DH FR Shirt, Hi-Vis, XL (ISH65DH29RT-XL)
- BERNE Flame Resistant Button Down Plaid Long S (FRSH21)
- ARIAT FR Henley Longsleeve Tee, Gray, 2XL (10013519)
- ARIAT FR Durastretch Work Shirt, Size 2XLT (10039295)
- 5.11 Arc Flash and Flame Resistant Clothing