5.11

Rain Pant, Mens, M/L, Black, 35-1/2Inseam


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size M
  • Color Black
  • Material 100% Nylon, 100% Polyester
  • Fabric Weight 13.5 oz
  • Inseam 35 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 5.11
  • MFR # 48057
  • Zoro # G7745385
  • UPC #
    844802165556
  • Country of Origin Viet Nam
  • Category Rain Pants

Dimensions

Size M
Fits Waist Size 32 in to 34 in
Maximum Waist Size 34 in
Minimum Waist Size 32 in

Description

Patrol Rain Pants, Material 100 Percent Nylon, 100 Percent Polyester, Gender Men's, Size M, Color Black, Inseam 35 1/2 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, Number of Outside Pockets 8, Includes Lining Yes, Lining Material Nylon, Ankle Type Hook-and-Loop, Fabric Weight 13.5 oz, Thickness 0.35 mm, Style Rain Pants, Fly Closure Type Hook-and-Loop, Zipper, Waist Closure Hook-and-Loop, Reflective Stripe Border Type None, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.