Shop All High Visibility Jackets & Coats
5.11
Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL
Mfr # 48125
Zoro # G7433072
product price: $184.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon
- Standards ANSI/ISEA 107-2015
- Length 29 1/8 in
- Features Cold Weather, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48125
- Zoro # G7433072
- UPC # 844802237192
- Country of Origin Viet Nam
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 29 1/8 in |
Fits Chest Size | 54 in to 56 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Description
Rain Jacket, Style Rain Coat, Size 3XL, Number of Inside Pockets 2, Number of Outside Pockets 2, Color Black, Front Closure Type Snap, Gender Unisex, Material 100 Percent Nylon, High-Visibility Yes, Includes Hood No, Hood Style None, Length 29 1/8 in, Includes Lining No, Maximum Chest Size 56 in, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015, Cuff Style Straight, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR (13402X)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10104254)
- BRADLEY Handle, Equa-Flo (128-161)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP1ONLY)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, S (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 2XL (48125)
- 5.11 Blue Responder High-Visibility Parka size 2XL (48073)
- ZORO SELECT Rain Jacket, Unisex, Green, L (C16720G L)
- ARIAT Hooded Waterproof Jacket, Size XL (10041788)
- 5.11 High Visibility Clothing