Shop All High Visibility Jackets & Coats
5.11
Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL
Mfr # 48125
Zoro # G5206905
original price:
$199.99
5% off
new price: $189.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon
- Standards ANSI/ISEA 107-2015
- Length 28 3/4 in
- Features Cold Weather, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48125
- Zoro # G5206905
- UPC # 844802224444
- Country of Origin Viet Nam
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 28 3/4 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Description
Rain Jacket, Style Rain Coat, Size XL, Number of Inside Pockets 2, Number of Outside Pockets 2, Color Black, Front Closure Type Snap, Gender Unisex, Material 100 Percent Nylon, High-Visibility Yes, Includes Hood No, Hood Style None, Length 28 3/4 in, Includes Lining No, Maximum Chest Size 48 in, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015, Cuff Style Straight, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 8366 Glowear Type R Class 3 Lightweight Hi-Vis Rain Jacket, Lime, XL (24335)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 8, PR (VW90-8)
- C.H. HANSON C.H. Hanson 337-10013 Brass Stencil 3 Inch Number Set (337-10013)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 2XL (48125)
- 5.11 Blue Responder High-Visibility Parka size 2XL (48073)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, S (48125)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, 2XL/ (8217BA)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- 5.11 High Visibility Clothing